Beli sheet rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- WAKI Environmental Consideration Rubber SheetDeskripsi:-Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet. -Slip prevention and cushioning material.
- IRIS OHYAMA Rubber SheetDeskripsi:-A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.atribut:
- Thickness: 10mm
- Width: 910mm
- Length: 910mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
- Chemours RefrigerantDeskripsi:Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO Rubber Sheet (Spon Karet)Deskripsi:-Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.atribut:
- Thickness: 7mm
- Width: 910mm
- Length: 1820mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- IRIS OHYAMA Rubber SheetDeskripsi:-A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter.-Sound-proofing and vibration-proofing mat, protective material.atribut:
- Allowable Weight: 122.4kgf
- Wheel Diameter D: 125mm
- Wheel Width: 32mm
- Mounting Height H: 166mm
- Shaft Length L: 40mm
- Screw T: M20
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
- Thread Pitch: 2.5mm
- Wheel Materials: Steel Wheel, Rubber
- WAKI Rubber SheetDeskripsi:-Excellent in wear resistance and elasticity.-Cushioning material and sound-proofing material.
- TRUSCO Rubber Non-slip Sheetatribut:
- Color: Black
- Thickness (mm): 1
- Finishing Material: EPDM Rubber
- WAKI NR Rubber SheetDeskripsi:-Excellent coefficient of extension and wear resistance.-Band, cushioning material, and slip prevention.
- TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Deskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- WAKI Environmental Consideration Rubber SheetDeskripsi:-Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet.-Slip prevention and cushioning material.
- WAKI EPDM Rubber SheetDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
- YUTAKAMAKE Silver/Black Sheet #3000 (Terpal)atribut:
- Thickness (mm): 0.22
- Thickness: #3000
- Grommet Pitch (cm): 90
- TRUSCO Rubber Non-slip Tapeatribut:
- Color: Black
- Thickness (mm): 1
- AS ONE Synthetic Rubber SheetDeskripsi:Excellent heat and oil resistance.atribut:
- Material: chloroprene rubber
- Color: Black
- Heat Resistance Temperature (°C): 70 to 80 (Max 100)
- WAKI EPDM Rubber Sheetatribut:
- Color: Black
- L (mm): 300
- W (mm): 50
- Finishing Material: Ethylene propylene rubber
- Hikari Natural Rubber Plateatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 2
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
Daftar Harga sheet rubber Terbaru October 2026
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| Hikari Rubber Sheet (Spon Karet) | Rp85.900 |
| WAKI Environmental Consideration Rubber Sheet | Rp65.900 |
| IRIS OHYAMA Rubber Sheet | Rp619.900 |
| Chemours Refrigerant | Rp3.799.900 |
| monotaro Natural Rubber Sheet (Black) (Spon Karet) | Rp30.900 |
| TRUSCO Rubber Sheet (Spon Karet) | Rp1.099.900 |
| WAKI Rubber Sheet (Karet Peredam) | Rp28.900 |
| IRIS OHYAMA Rubber Sheet | Rp739.900 |
| WAKI Rubber Sheet | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qnP103786959-2.jpg)
/P102023518-1.jpg)



%20(Spon%20Karet)/8wP103182320-1.jpg)
/P102981007-1.jpg)
/P102979659-1.jpg)




/P103039888-1.jpg)


/P102017777-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)